
Mobile Packing Workbench W/Riser Kit, Maple Square Edge, 60"W x 36"D
Mfr # 412456A
Zoro # G822793026
product price: $1,998.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412456A
Zoro #
G822793026
UPC #
-
Country of Origin
China
Description
The mobile packing workbench comes with a riser kit and caster kit for user convenience. This workbench includes a 1-3/4" thick maple square edge top supported by heavy-duty 2" square 14 ga steel tubular legs. This 36"H bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. Riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 60"W LED light kit. The caster kit includes 5" phenolic swivel casters with brakes.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.