Mobile Packing Workbench W/Riser Kit & Power, Maple Safety Edge, 60inW x 36inD

  • Mfr # 412458AB

  • Zoro # G311835947


product price: $1,297.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Material
Steel
Overall Depth
36 in
Width
60 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412458AB
Zoro #
G311835947
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Width
60 in
Height
36 in

Details

Item
Packing Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled

Description

Rounded, safety-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Mobile design & purpose-built for packing with power apron & riser kit. The complete mobile electric packing workbench comes with a power apron, riser kit, and caster kit. This workbench features 1-3/4in thick maple square edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. Pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker, and 13L quick-disconnect power cord. The riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72inW LED light kit. Caster kit includes 5in phenolic swivel casters with brakes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.