
Mobile Packing Workbench W/Riser & Power, Laminate Safety Edge, 60inW x 36inD
Mfr # 412454AB
Zoro # G311836098
product price:Â $1,135.99
/eaKey Features
Color
Blue
Material
Steel
Overall Depth
36 in
Width
60 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
412454AB
Zoro #
G311836098
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
36 in
Width
60 in
Height
36 in
Details
Item
Packing Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Description
The complete mobile electric packing workbench comes with a power apron, riser kit, and caster kit. This workbench features 1-5/8in thick plastic safety edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. Pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker, and 13L quick-disconnect power cord. The riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 60inW LED light kit. Caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.