
Mobile Packing Workbench W/Shelf & Power, Laminate Safety Edge, 72inW x 36inD
Mfr # 412467AB
Zoro # G211836136
product price: $1,189.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Color
Blue
Material
Steel
Overall Depth
36 in
Width
72 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
412467AB
Zoro #
G211836136
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
36 in
Width
72 in
Height
36 in
Details
Item
Packing Table
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Description
Complete Mobile Electric Packing Workbench with Lower Shelf Kit includes Workbench, Power Apron, Lower Shelf Kit and Caster Kit. Workbench includes 1-5/8in thick Plastic Safety Edge Top supported by heavy-duty 2in square 14 gauge steel tubular legs. 36inH bench is tested to 2,000 lb. capacity. Weight should be evenly distributed. Powder coat finish. Quick and easy assembly. Pre-Wired Power Apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L quick-disconnect power cord. Lower Shelf Kit measures 25inD with 4 carton dividers and a 5inH storage shelf. Caster Kit includes 5in Phenolic Swivel Casters with Brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.