Zoro Homepage

Mobile Pedestal Workbench, 72 x 30in, Maple Butcher Block Square Edge, Blue

  • Mfr # 318651BL

  • Zoro # G511892474


product price: $1,046.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Depth
30 in
Width
72 in
Assembled/Unassembled
Unassembled
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318651BL
Zoro #
G511892474
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
30 in
Width
72 in
Height
34 in

Details

Item
Double Pedestal Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled

Description

Maple Square Edge Mobile Pedestal Workbench Blue 72 x 30. Mobile Pedestal Computer Workbench provides ease of transport for your workbench where you need it. Can be used as a repair station as well as a computer work center. Built with two steel pedestal cabinets that limit theft and access to valuables, computer peripherals, and keyboards. Upper worksurface is available in safety edge and square edge with various sizes. Pedestsal compartments interior measurement is 20-3/4in W x 21inD x 23-1/4in H. Optional fan with 5in power cord reduces heat build up. One fan can be installed in each compartment. Rollout shelf is height adjustable in 2-1/4in increments and fully extends on steel ball bearing suspensions. Upper worksurface is 72x30, Maple Square Edge, Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.