
Mobile Pegboard Panel Rack, 60inW, Blue
Mfr # 319092
Zoro # G311938280
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
60 in
Overall Height
60 in
Color
Blue
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319092
Zoro #
G311938280
UPC #
-
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Height
60 in
Details
Material
Steel
Color
Blue
Assembled/Unassembled
Unassembled
Item - Pegboards
Mobile Pegboard Panel Rack
Description
60inW Pegboard Panel Rack. 60inW Pegboard Panel Rack organizes tools and accessories in at workstations or in shops or garages. Entire unit is made of welded steel for long lasting durability. Double-sided panel offers maximum storage capacity in a small amount of space. Accepts conventional pegs, hooks, brackets and supplies for maximum tool storage versatility pegboard accessories not included. Pegboard panel adjusts up or down along punched posts for maximum versatility. Pegboard rack rolls into position on four swivel locking casters. Side push handle eases maneuverability around the work area. Measures 60in wide. The pegboard measures 54inW x 19inH. Panel rack color is blue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.