Zoro Homepage

Mobile Powered Audio Visual Cart w/ Lockable Cabinet, 100AH Battery, Blue

  • Mfr # 241659PBL

  • Zoro # G811865383


product price: $2,559.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Width
23 in
Color
Blue
Material
Steel
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241659PBL
Zoro #
G811865383
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
34 in
Overall Width
23 in
Length
25 in

Details

Color
Blue
Material
Steel
Item
AV Cart
Assembly
Unassembled

Description

Powered battery provides 8+ hour run time . Integrated 5-outlet power strip with two USB ports. Lockable steel doors for added security. Powered battery has less than 5 hour charge time . Designed for powering monitors, projectors, and other AV equipment . Need to power a wide range of audio visual equipment and keep it on-the-go within your facility? The Global Industrial™ Mobile Powered Audio Visual Cart is perfect for powering and rolling your monitors, projectors, and other AV equipment. This battery powered AV cart includes a single 100AH battery that offers 1000W continuous output power for 8+ hours, making it ideal for powering audio visual equipment in industrial rooms, classrooms, and warehouse facilities. Both front and rear doors have a keyed-alike lock to ensure extra cargo protection. A punch-out on the rear door includes an easy-to-install 4-1/2in diameter fan with 5-blade propeller to easily ventilate any connected electronic equipment and components. The fan easily installs in knock-outs and ventilation openings using the included hardware for optimum exhaust applications. Cart includes a height-adjustable slide-out shelf. Gray laminated work surface and base have convenient ports for simple cord and wire management. Built-in cord wrap and side carrying handles. Rolls easily on 4 rubber swivel casters 2 with brakes. Battery Specs: Sealed Lead-Acid Battery. 115V Outlet Type. 1000W Continuous Output Power. 2000W Surge Power. 13000 Wh Battery Bank. Operating Temperature: 32-95° F. Battery is not waterproof. This mobile powered cart cannot charge and be used at the same time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.