
Mobile Powered Computer Workstation, 40AH Battery, Blue, Unassembled
Mfr # 694562PBL
Zoro # G911936662
product price: $2,433.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Color
Blue
Height
49-1/2 in
Width
27 in
Depth
24 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
694562PBL
Zoro #
G911936662
UPC #
-
Country of Origin
China
Dimensions
Height
49-1/2 in
Width
27 in
Depth
24 in
Details
Item
Mobile Powered Computer Cabinet
Color
Blue
Material
Steel
Assembly Required
Yes
Description
Battery provides run time of 6+ hours. Designed for powering Laptop/Thin Client, LCD, Thermal Printers & Scanners. CPU shelf adjusts to accommodate either tower or desktop styles. Portable compact footprint. This Global Industrial™ Mobile Powered Computer Workstation is constructed of resilient 20-gauge steel and provides secure storage in the lockable lower compartment. Rear cabinet access holes are provided. The middle fixed shelf provides ample room for a printer. The slide out keyboard tray has a comfortable wrist rest area to reduce fatigue. Rolls easily on polyolefin casters 2 swivel w/brakes, 2 rigid. The top surface allows convenient monitor viewing and has back and end stops to keep items from rolling off. Wire ties and mounting holes provided for tidy cable management. Easy Assembly. Weight capacity: 220 lbs. Industrial Blue Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.