Zoro Homepage

Mobile Powered Fold-Out Computer Cabinet, 100AH Battery, Black, Unassembled

  • Mfr # 695429PBK

  • Zoro # G111919212


product price: $3,096.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Depth
22-1/2 in
Overall Height
61-1/2 in
Overall Width
24-1/2 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695429PBK
Zoro #
G111919212
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
22-1/2 in
Overall Height
61-1/2 in
Overall Width
24-1/2 in

Details

Material
Steel
Color
Black
Assembled/Unassembled
Unassembled
Item
Mobile Powered Computer Cabinet

Description

. Powered battery provides run time of 8+ hours. Two fold-out storage cubbies double as a locking security enclosure. Powerful magnetic stops hold the cubbies in place. Includes front and rear locking doors for convenience. Looking for a convenient and compact computer security cabinet? The Global Industrial™ Mobile Powered Fold-Out Computer Cabinet is a versatile and adaptable solution. It features two fold-out storage cubbies that double as a locking security enclosure. Each storage cubby has an adjustable shelf. Also featured are both left and right retractable mouse trays, providing even more work space. The middle locking cabinet can be used for storage or for your desktop PC. The middle cabinet interior is large enough for almost any desktop computer. The bottom cabinet also incorporates a front a rear locking door as well as a height-adjustable shelf for peripherals or other items. Moves on 4 industrial swivel casters 2 with brakes. All locks are keyed alike for convenience. Includes: Fold-Out Computer Cabinet Top, Middle & Bottom, Portable Power System, AC Fan Kit. Overall Dimensions: 24-1/2inW x 22-1/2inD x 61-1/2inH. Each storage cubby interior: 12inW x 11inD x 16-1/4inH. Monitor interior: 24-3/8inW x 10-1/4inD x 19-1/2inH. Mouse tray: 10inW x 7-3/4inD. Middle cabinet interior: 24-3/8inW x 9inH x 21inD. Lower compartment interior: 20-3/4inW x 21inD x 23-1/4inH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.