
Mobile Powered Laptop Workstation, 40AH Battery, 48inW x 24inD
Mfr # 800545
Zoro # G211936768
product price: $1,529.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Depth
24 in
Material
Steel
Height
40 in
Width
48 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800545
Zoro #
G211936768
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
24 in
Height
40 in
Width
48 in
Details
Material
Steel
Color
Silver
Assembly Required
Yes
Item
Mobile Powered Cart
Description
Please note that accessories depicted in the images are sold separately. For details and purchase options, please refer to the listing below. The rechargeable battery provides a run time of 6 to 8 hours. Solid, galvanized 18-gauge shelves. Fast and easy assembly. Add more efficiency and mobility to your facilities with the Global Industrial Mobile Powered Laptop Workstation. Equipped with corrosion-resistant adjustable steel shelves for longevity and double-walled for maximum rigidity and strength, this cart is ideal for warehouses, offices, and facilities. Users will achieve full battery charge in less than five hours. Polyurethane swivel casters with donut bumpers protect walls from damage. Numbered posts allow users to position the shelves to their desired height. The cartfts handles have a bright, chrome plated finish and 4-way access improves workstation convenience. Weight capacity: 800 lbs. Battery Specs:. Sealed Lead-Acid Battery. 115V Outlet Type. 500W Continuous Output Power. 900W Surge Power. 480 Wh Battery Bank. Operating Temperature: 32-95° F. Battery is not waterproof. This mobile powered cart cannot charge and be used at the same time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.