Mobile Powered Laptop Workstation, Chrome, 40AH Battery, 24inW x 24inD

  • Mfr # 282485

  • Zoro # G311863896


product price: $1,137.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Height
40 in
Color
Silver
Width
24 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282485
Zoro #
G311863896
UPC #
-
Country of Origin
China

Dimensions

Height
40 in
Width
24 in
Depth
24 in

Details

Material
Steel
Color
Silver
Item
Mobile Powered Cart
Assembly Required
Yes

Description

Please note that accessories depicted in the images are sold separately. For details and purchase options, please refer to the listing below. The rechargeable battery provides a run time of 6 to 8 hours. Customizable with an extra handle, shelves, and optional keyboard tray. Provides ample work space. Great value with multiple capabilities and accessories. Improve processes and operations with the Global Industrial™ Mobile Powered Laptop Workstation. This workstation includes a battery with 6 to 8 hours of run time for electronic devices, making it ideal for warehouses, offices, and facilities where portable power is needed or required. Made of durable chrome steel, this workstation is designed to last. It comes with casters for easy mobility, a fast-charging battery, and an adjustable height handle for easy transportation between stations. Numbered posts allow users to position the shelves to their desired height. Weight capacity: 1,200 lbs. Battery Specs:. Sealed Lead-Acid Battery. 115V Outlet Type. 500W Continuous Output Power. 900W Surge Power. 480 Wh Battery Bank. Operating Temperature: 32-95° F. Optional Accessories sold separately:. Keyboard Tray - Model 339042. Document Holder - Model 489070. Monitor Arm - Model 670192. ESD Ground Kit - Model 241288. Battery is not waterproof. This mobile powered cart cannot charge and be used at the same time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.