
Mobile Powered LCD Computer Cabinet, 100AH Battery, Black, Unassembled
Mfr # 239115PBK
Zoro # G011865626
product price: $2,927.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Overall Depth
22-1/2 in
Overall Height
62-3/4 in
Overall Width
24-1/2 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239115PBK
Zoro #
G011865626
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
22-1/2 in
Overall Height
62-3/4 in
Overall Width
24-1/2 in
Details
Material
Steel
Color
Black
Assembled/Unassembled
Unassembled
Item
Mobile Powered Computer Cabinet
Description
Powered battery provides run time 8+ hours. Portable compact footprint. Integrated outlet power strip with 5 electrical and 2 USB outlets. Cord wrap & side carrying handles. The Global Industrial™ Mobile Powered LCD Computer Cabinet is a conveniently powered and rechargeable workstation for LCD flat panel monitors up to 24in diagonal. The design of the enclosure physically helps protect your computer equipment and data from surrounding hazards, vandalism, and insider hacks. Highly ideal for businesses that wish to conform to Payment Card Industry PCI Compliance with physical protection. Also perfect for use at construction, manufacturing facilities, or libraries. The locking monitor compartment in the enclosed computer cabinet includes a break-resistant window framed in heavy-duty steel. Window panel is removable which gives easy access to touch screen monitors. The computer cabinet unit comes with a convenient sloped writing surface and 2 organizing compartments for 8-1/2in x 11in papers. Lower compartment has front and rear doors. Cable management openings throughout. Rear panels are louvered to regulate heat. Moves on 4 industrial swivel casters 2 with brakes. Powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.