
Mobile Powered LCD Computer Cabinet, 1280Wh Battery, Dark Gray, Unassembled
Mfr # 239115PGY
Zoro # G722790156
product price: $4,435.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239115PGY
Zoro #
G722790156
UPC #
-
Country of Origin
China
Description
The Global Industrial Mobile Powered LCD Computer Cabinet is a conveniently powered and rechargeable workstation for LCD flat panel monitors up to 24" diagonal. The design of the enclosure physically helps protect your computer equipment and data from surrounding hazards, vandalism, and insider hacks. Highly ideal for businesses that wish to conform to Payment Card Industry (PCI) Compliance with physical protection. Also perfect for use at construction, manufacturing facilities, or libraries. The locking monitor compartment in the enclosed computer cabinet includes a break-resistant window framed in heavy-duty steel. Window panel is removable which gives easy access to touch screen monitors. The computer cabinet unit comes with a convenient sloped writing surface and 2 organizing compartments for 8-1/2" x 11" papers. Lower compartment has front and rear doors. Cable management openings throughout. Rear panels are louvered to regulate heat. Moves on 4 industrial swivel casters (2 with brakes). Powder coat finish.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.