
Mobile Production Workbench w/ Stainless Steel Top, 48inW x 30inD, Tan
Mfr # 319361TN
Zoro # G711835523
product price:Â $1,199.99
/eaKey Features
Color
Tan
Width
48 in
Workbench/Table Assembly
Unassembled
Height
36 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
319361TN
Zoro #
G711835523
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48 in
Height
36 in
Depth
30 in
Details
Color
Tan
Item
Heavy Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Square-edge stainless steel worktop by John Boos & Co. High weight capacity to handle most projects and tasks Mobile design with a versatile configuration. The workbench is easy to transport wherever you need it. It is built to last using rugged 2in square x 14 ga tubular steel legs that are 36in in overall height. The 1-1/2in thick x 16 ga type 304 stainless steel top comes with a standard square edge. The workbench includes 15inD lower shelf with backstop for added storage space. This workbench moves easily on 5in phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.