Zoro Homepage

Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H

  • Mfr # 706669BL

  • Zoro # G608620829


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
22-1/2
Overall Height
60-3/8 in
Overall Width
24-1/2 in
Color
Blue
Assembled/Unassembled
Not Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706669BL
Zoro #
G608620829
UPC #
707022339391
Country of Origin
China

Dimensions

Overall Depth
22-1/2
Overall Height
60-3/8 in
Overall Width
24-1/2 in

Details

Color
Blue
Assembled/Unassembled
Not Assembled
Item
Mobile Computer Cabinet
Basic Material
Steel

Description

Durable steel construction
  • Locking break resistant acrylic window
  • Locking front & rear access door
  • Slide out locking keyboard drawer
  • Height adjustable slide out shelf
  • Cable management openings
  • Louvered panels for ventilation
  • Heavy duty 5 swivel casters 2 locking
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.