
Mobile Steel Work Table, 48 x 24 x 33-1/2in, 2 Shelves
Mfr # 579231
Zoro # G211937703
product price: $385.99
/eaKey Features
Color
Gray
Material
Steel
Overall Depth
24 in
Width
48 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
579231
Zoro #
G211937703
UPC #
707022015882
Country of Origin
China
Dimensions
Overall Depth
24 in
Width
48 in
Height
33-1/2 in
Details
Item
General Purpose Cart
Color
Gray
Material
Steel
Assembled/Unassembled
Unassembled
Description
Heavy-duty 14 gauge steel frame construction with reinforced box formed table top. Four swivel casters for easy maneuverability. Pneumatic wheels absorb shock when transporting fragile items for smooth movement over uneven floors. Durable gray finish. Assembles easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.