
Mobile Storage & Charging Cart, 24 Laptop & Chromebook, Device Capacity, Putty, Assembled
Mfr # 251761PYA
Zoro # G908628815
product price: $1,279.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Type
Charging Cart
Overall Height
40 in
Overall Width
43-1/2 in
Overall Depth
21
Material
Powder Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251761PYA
Zoro #
G908628815
UPC #
707022338646
Country of Origin
China
Dimensions
Overall Height
40 in
Overall Width
43-1/2 in
Overall Depth
21
Details
Type
Charging Cart
Material
Powder Coated Steel
Cabinet Color
Beige
Description
Keep up to 24 laptops, Chromebooks or tablets charged and secure in this compact and versatile charging cart. Seven shelves 41W x 16D accept laptops of any size, 3 clearance between shelves. Each shelf holds up to 3 laptops. Doors and panels are perforated to allow ventilation that helps prevent overheating. Rear door gives easy access to electrical. Two UL and cUL listed 12-outlet 120V/15A electrical assembly with a 6' power cord included. Rolls easily on 5 rubber casters 2 swivel with brakes, 2 rigid. Overall Dimensions: 43.5W x 21D x 40H. Interior Cabinet Dimensions: 41W x 19D x 31.6H. Ships fully assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.