
Mobile Storage & Charging Cart for 75 iPads & Tablets, Putty, Assembled
Mfr # 987878PYA
Zoro # G911892401
product price: $1,866.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Overall Height
40 in
Overall Width
43-1/2 in
Overall Depth
21 in
Color
Beige
Material
Powder Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
987878PYA
Zoro #
G911892401
UPC #
707022033978
Country of Origin
China
Dimensions
Overall Height
40 in
Overall Width
43-1/2 in
Overall Depth
21 in
Details
Color
Beige
Material
Powder Coated Steel
Item
Charging Cart
Description
iPad Cart Stores, Transports And Charges Up To 75 iPads and Android Tablets. Features: Keep up to 75 iPads, tablets, smartphones or e-Readers charged and secure in this compact and versatile charging cart. Each slot measures 1-5/8inW x 12inD x 10-3/8inH and each divider is 7inD x 5-3/4inH. Made with all steel construction. Powder coated finish. A wide, non-skid top surface for supplies and equipment. Doors and panels are perforated to allow ventilation that helps prevent overheating. Doors are channel reinforced for extra strength and feature 3-point locking for security. Rear doors give easy access to electrical. Vertical 6-outlet 3-way cycling timer kit with 15-ft. cord allows for 15A of charging for up to 25 devices at a time. The cycle timer switches automatically with 15 minutes default setting per cycle to prevent circuit overload. Six horizontal 15-outlet power strips with 6-ft. cord included. Rolls easily on 5in rubber casters 2 swivel with brakes, 2 rigid. Rubber corner bumpers protect walls and doorways from scratches. Overall dimensions: 43-1/2inW x 21inD x 40inH. Ships fully assembled. Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.