Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Whiteboard, 53-1/2, 39, White

  • Mfr # B444996

  • Zoro # G908621090


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Width
39
Board Color
White
Board Style
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B444996
Zoro #
G908621090
UPC #
707022406697
Country of Origin
China

Dimensions

Dry Erase Height
53-1/2
Dry Erase Width
39

Details

Item
Mobile Whiteboard
Board Color
White
Board Style
General Purpose

Description

Mobile Double Sided Magnetic Whiteboard provides double the functional writing space than a traditional wall mounted whiteboard. Board rotates 360 degrees on a pivot hinge and secures into the angle of your choice by tightening the side knobs. Painted Steel surface resists staining and ghosting. Full length tray keeps markers, erasers and other accessories in close reach. Neutral color steel powder-coated frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.