Zoro Homepage

Mobile Whiteboard, 75, 39, White

  • Mfr # B859968

  • Zoro # G108621098


product price: $521.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Dry Erase Width
39
Board Color
White
Board Style
General Purpose
Assembly
Required
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B859968
Zoro #
G108621098
UPC #
707022406680
Country of Origin
China

Dimensions

Dry Erase Height
75
Dry Erase Width
39
Depth
23 in

Details

Item
Mobile Whiteboard
Board Color
White
Board Style
General Purpose
Assembly
Required

Description

Mobile Double Sided Magnetic Whiteboard provides double the functional writing space than a traditional wall mounted whiteboard. Board rotates 360 degrees on a pivot hinge and secures into the angle of your choice by tightening the side knobs. Painted Steel surface resists staining and ghosting. Full length tray keeps markers, erasers and other accessories in close reach. Neutral color steel powder-coated frame. Assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.