Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Whiteboard, 77, 75, White

  • Mfr # B444999

  • Zoro # G408621019


product price: $477.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Dry Erase Width
75
Board Color
White
Board Style
General Purpose
Depth
22-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B444999
Zoro #
G408621019
UPC #
847210007616
Country of Origin
China

Dimensions

Dry Erase Height
77
Dry Erase Width
75
Depth
22-1/8 in

Details

Item
Mobile Whiteboard
Board Color
White
Board Style
General Purpose

Description

Mobile Double Sided Magnetic Whiteboard provides double the functional writing space than a traditional wall mounted whiteboard. Four 3 casters 2 locking provides in room stability and easy transport from room to room. Board rotates 360 degrees on a pivot hinge and locks into 3 places for different viewing angles. Painted Steel surface resists staining and ghosting. Total height is 73-1/2. Full length tray keeps markers, erasers and other accessories in close reach. Neutral color steel powder-coated frame. Board Dimensions are 72W x 40H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.