
Mobile Workbench, 48 x 30", Power Outlets, Shop Top Safety Edge, Tan
Mfr # 319365BTN
Zoro # G322789123
product price: $1,120.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319365BTN
Zoro #
G322789123
UPC #
-
Country of Origin
China
Description
Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. 1-1/2" thick Shop top with safety radius edge. Mobile work benches are built to last using rugged 2" square x 14 gauge tubular steel legs that are 36"H overall with casters. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes one USB type A/C and two duplex 15 amp/115V outlets, circuit breaker and 10 feet power cord. 15"D lower shelf with backstop for added storage space. Moves easy on 5" phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. Certification: ETL/cETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.