Zoro Homepage

Mobile Workbench, 48 x 30in, Power Outlets, Laminate Square Edge, Tan

  • Mfr # 319362BTN

  • Zoro # G411863727


product price: $934.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Tan
Material
Steel
Overall Depth
30 in
Width
48 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319362BTN
Zoro #
G411863727
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Width
48 in
Height
36 in

Details

Item
Heavy Duty Workbench
Color
Tan
Material
Steel
Assembled/Unassembled
Unassembled

Description

Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. 1-5/8in thick high pressure laminate top with standard square edge. Mobile work benches are built to last using rugged 2in square x 14 gauge tubular steel legs that are 36inH overall with casters. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes one USB type A/C and two duplex 15 amp/115V outlets, circuit breaker and 10 feet power cord. 15inD lower shelf with backstop for added storage space. Moves easy on 5in phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. Certification: ETL/cETL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.