Zoro Homepage

Mobile Workbench, 48 x 36in, Flared Leg, Steel Square Edge

  • Mfr # 183402A

  • Zoro # G911865405


product price: $517.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Overall Depth
36 in
Width
48 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183402A
Zoro #
G911865405
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
36 in
Width
48 in
Height
40 in

Details

Item
Workbench
Color
Gray
Material
Steel
Assembled/Unassembled
Unassembled

Description

Easily transport your workbench where you need it. 1-3/4in thick. Steel top comes with mounting hardware to attach the top to the legs. 13-gauge Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets not included. Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5in casters 2 rigid, 2 swivel with brakes..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.