Zoro Homepage

Mobile Workbench, 60 x 24in, Power Outlets, Laminate Square Edge, Blue

  • Mfr # 249408BL

  • Zoro # G511865447


product price: $891.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Steel
Overall Depth
24 in
Width
60 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249408BL
Zoro #
G511865447
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Width
60 in
Height
36 in

Details

Item
Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled

Description

This mobile lab bench moves easily on locking swivel casters to be placed where you need it. Top quality mobile lab bench is supported by heavy duty 2in square legs made of 14 gauge tubular steel. 36H. 2000 lb. capacity. Weight should be evenly distributed. Pre-Wired Power Apron offers an easy access electrical power source close at hand for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L power cord. Mobile work bench includes a 15D lower shelf that rests on the chrome plated tubular steel footrest for added storage. 5 phenolic swivel casters with brakes. High pressure light gray plastic laminate top withstands rugged daily use and features a square edge. Base is finished with scratch resistant tan powder coating. Quick and easy assembly. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.