
Mobile Workbench, 60 x 30in, Power Outlets, Laminate Safety Edge, Blue
Mfr # 253986BBL
Zoro # G811863822
product price: $967.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Color
Blue
Material
Steel
Overall Depth
30 in
Width
60 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253986BBL
Zoro #
G811863822
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
30 in
Width
60 in
Height
36 in
Details
Item
Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Description
This versatile workbench helps moving the tools, supplies and workstation needs while maintaining an electrical power supply. The 1-5/8in thick high pressure laminate top comes with a safety radius edge. This mobile workbench is built to last using rugged 2in square x 14 ga tubular steel legs that are 36inH overall with casters. The pre-wired power apron provides a convenient power source for electric equipment. This pre-wired power apron includes one USB type A/C and two duplex 15A/115V outlets, circuit breaker and 10ft power cord. The 15inD lower shelf with backstop for added storage space. This workbench moves easily on 5in phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. This product is ETL/cETL certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.