Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench, 60 x 36in, Power Outlets, Laminate Safety Edge, Blue

  • Mfr # 249415BL

  • Zoro # G811865284


product price: $929.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Material
Steel
Overall Depth
36 in
Width
60 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249415BL
Zoro #
G811865284
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
36 in
Width
60 in
Height
36 in

Details

Item
Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled

Description

This mobile lab bench moves easily on locking swivel casters to be placed where you need it. Top quality mobile lab bench is supported by heavy duty 2in square legs made of 14 gauge tubular steel. 36H. 2000 lb. capacity. Pre-Wired Power Apron offers an easy access electrical power source close at hand for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L power cord. Mobile work bench includes a 15D lower shelf that rests on the chrome plated tubular steel footrest for added storage. 5 phenolic swivel casters with brakes. Tough black phenolic resin top withstands moisture, chemicals and heavy use and features a square edge. Base is finished with scratch resistant blue powder coating. Quick and easy assembly. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.