
Mobile Workbench, 72 x 36in, Power Outlets, Maple Butcher Block Square Edge
Mfr # 253977BBL
Zoro # G911864088
product price: $1,261.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Blue
Material
Steel
Overall Depth
36 in
Width
72 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253977BBL
Zoro #
G911864088
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Depth
36 in
Width
72 in
Height
36 in
Details
Item
Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Description
Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. 1-3/4in thick kiln-dried maple top with mineral oil protectant and standard square edge. Mobile work benches are built to last using rugged 2in square x 14 gauge tubular steel legs that are 36inH overall with casters. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes one USB type A/C and two duplex 15 amp/115V outlets, circuit breaker and 10 feet power cord. 15inD lower shelf with backstop for added storage space. Moves easy on 5in phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. Certification: ETL/cETL. 20-1/4in clearance between the lower shelf and tabletop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.