
Mobile Workbench, 72 x 36in, Square Tubular Leg, Maple Square Edge, Blue
Mfr # 253977BL
Zoro # G511863931
product price: $1,028.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Blue
Material
Steel
Overall Depth
36 in
Width
72 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253977BL
Zoro #
G511863931
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Depth
36 in
Width
72 in
Height
36 in
Details
Item
Heavy Duty Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Description
The workbench is easy to transport wherever you need it. It is built to last using rugged 2in square x 14 ga tubular steel legs that are 36in in overall height. The 1-3/4in thick kiln-dried maple top comes with mineral oil protectant and standard square edge. The workbench includes 15inD lower shelf with backstop for added storage space. This workbench moves easily on 5in phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. This product has a limited warranty of 15 years. Global Brand is hot ironed onto bench edge. 20-1/4in clearance between the lower shelf and tabletop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.