Shop GLOBAL INDUSTRIAL
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Workbench, 72 x 36in, Square Tubular Leg, Shop Top Safety Edge, Blue
- Mfr # 249147BL
- Zoro # G611864197
product price:Â
$
827.99
/ea
Key Features
Color
Blue
Material
Steel
Overall Depth
36 in
Width
72 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249147BL
- Zoro #
- G611864197
- UPC #
- 707022027441
- Country of Origin
- China
- Item
- Heavy Duty Workbench
- Color
- Blue
- Material
- Steel
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Depth
- 36 in
- Width
- 72 in
- Height
- 36 in
Description
The workbench is easy to transport wherever you need it. It is built to last using rugged 2in square x 14 ga tubular steel legs that are 36in in overall height. The 1-3/4in thick shop top comes with a safety radius edge. The workbench includes 15inD lower shelf with backstop for added storage space. This workbench moves easily on 5in phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. 20-1/4in clearance between the lower shelf and tabletop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.