Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Partition Stacking Panel with Fabric, 24W x 16H, Blue

  • Mfr # 695908SBL

  • Zoro # G008612981


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Depth
3
Height (In.)
16 in
Carrel Color
Blue
Carrel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695908SBL
Zoro #
G008612981
UPC #
707022482110
Country of Origin
Mexico

Dimensions

Overall Width
24 in
Overall Depth
3
Height (In.)
16 in

Details

Carrel Color
Blue
Carrel Material
Steel

Description

Update your commercial offices and workspace with the Interion Modular Partition Stacking Panel. The panel's steel construction provides long-lasting stability, while the modern appearance instantly updates and organizes your office. Users can combine them with the Interion Modular Partition Base Panels to stack their space up to 70 H. Hardware included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.