Zoro Homepage

Modular Partition Stacking Panel with Glass, 48W x 16H

  • Mfr # 695915SWBL

  • Zoro # G108613048


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
3
Carrel Material
Steel
Carrel Color
Blue
Height (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695915SWBL
Zoro #
G108613048
UPC #
707022482189
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
3
Height (In.)
16 in

Details

Carrel Material
Steel
Carrel Color
Blue

Description

Update the workspaces in your commercial office with the Interion Modular Partition Stacking Panel with Glass. The panel's steel construction provides long-lasting stability, while the tempered glass allows light to come through while also promoting privacy. The panel's modern appearance instantly updates and organizes your interior. Users can combine them with the Interion Modular Partition Stacking Panels to stack their space up to 70 H. Hardware included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.