Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mop Bucket and Wringer Combination, Red, Plastic

  • Mfr # 260594RD

  • Zoro # G708619815


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Wringer Color
Red
Wringer Material
Plastic
Overall Length
20-1/2 in
Overall Width
15 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260594RD
Zoro #
G708619815
UPC #
707022438438
Country of Origin
China

Dimensions

Overall Length
20-1/2 in
Overall Width
15 in
Overall Height
16 in

Details

Wringer Color
Red
Wringer Material
Plastic
Item
Mop Bucket and Wringer Combination

Description

Wringer features a comfort grip handle for easy, efficient mop squeezing. Sediment screens trap dirty residue to keep the mop and water clean longer. Made using corrosion resistant polypropylene with electroplating material for a structural finish. Offers a 9.5 gallon capacity. Mop bucket easily maneuvers on non-marring 3 diameter swivel casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.