Zoro Homepage

Mop Bucket and Wringer Combination, Yellow, Plastic

  • Mfr # 260594

  • Zoro # G108619651


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Wringer Color
Yellow
Wringer Material
Plastic
Overall Length
20-1/2 in
Overall Width
15 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260594
Zoro #
G108619651
UPC #
707022020879
Country of Origin
China

Dimensions

Overall Length
20-1/2 in
Overall Width
15 in
Overall Height
16 in

Details

Wringer Color
Yellow
Wringer Material
Plastic
Item
Mop Bucket and Wringer Combination

Description

Wringer features a comfort grip handle for easy, efficient mop squeezing. Sediment screens trap dirty residue to keep the mop and water clean longer. Made using corrosion resistant yellow polypropylene with electroplating material for a structural finish. Offers a 9.5 gallon capacity. Mop bucket easily maneuvers on non-marring 3 diameter swivel casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.