Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mop Bucket and Wringer Combination, Yellow, Plastic

  • Mfr # 260595

  • Zoro # G908620109


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Wringer Color
Yellow
Wringer Material
Plastic
Overall Length
20-1/2 in
Overall Width
15 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260595
Zoro #
G908620109
UPC #
707022020886
Country of Origin
China

Dimensions

Overall Length
20-1/2 in
Overall Width
15 in
Overall Height
16 in

Details

Wringer Color
Yellow
Wringer Material
Plastic
Item
Mop Bucket and Wringer Combination

Description

. Made using corrosion resistant yellow polypropylene with electroplating material for a structural finish. Offers a 9.5 gallon capacity. Mop bucket easily maneuvers on non-marring 3 diameter swivel casters. Wringer features a comfort grip handle for easy, efficient mop squeezing. Sediment screens trap dirty residue to keep the mop and water clean longer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.