Nexel 2 Shelf, Nexelate Silver Epoxy Wire Shelving Unit, Add On, 30"W x 18"D x 34"H
- Mfr # B3151805
- Zoro # G822796201
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Add-On Unit
Depth
18 in
Height
34 in
Material
Steel
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3151805
- Zoro #
- G822796201
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 30 in
- Depth
- 18 in
- Height
- 34 in
Details
- Shelving Type
- Add-On Unit
- Material
- Steel
- Number of Shelves
- 2
- Color
- Silver
- Shelf Capacity
- 800 lbs
Description
Nexelate Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 2 shelves, snap-on sleeves and S-hooks to join units. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.