
Nexel 2 Shelf, Nexelon Blue Wire Shelving Unit, Add On, 24"W x 21"D x 34"H
Mfr # B3151554
Zoro # G222790885
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Height
34 in
Shelving Type
Add-On Unit
Shelf Capacity
800 lbs
Depth
21 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3151554
Zoro #
G222790885
UPC #
-
Country of Origin
China
Dimensions
Height
34 in
Width
24 in
Depth
21 in
Details
Shelving Type
Add-On Unit
Shelf Capacity
800 lbs
Material
Steel
Color
Blue
Number of Shelves
2
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 2 shelves, snap-on sleeves and S-hooks to join units. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.