Nexel 2 Shelf, Nexelon Blue Wire Shelving Unit, Add On, 42"W x 18"D x 34"H

  • Mfr # B3151545

  • Zoro # G122794310


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
2
Material
Steel
Height
34 in
Shelving Type
Add-On Unit
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3151545
Zoro #
G122794310
UPC #
-
Country of Origin
China

Dimensions

Height
34 in
Width
42 in
Depth
18 in

Details

Number of Shelves
2
Material
Steel
Color
Blue
Shelving Type
Add-On Unit
Shelf Capacity
800 lbs

Description

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 2 shelves, snap-on sleeves and S-hooks to join units. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.