
Nexel 2 Shelf, Nexelon Blue Wire Shelving Unit, Add On, 48"W x 14"D x 34"H
Mfr # B3151534
Zoro # G822792265
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Shelf Capacity
800 lbs
Depth
14 in
Number of Shelves
2
Height
34 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3151534
Zoro #
G822792265
UPC #
-
Country of Origin
China
Dimensions
Width
48 in
Depth
14 in
Height
34 in
Details
Color
Blue
Shelf Capacity
800 lbs
Number of Shelves
2
Material
Steel
Shelving Type
Add-On Unit
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 2 shelves, snap-on sleeves and S-hooks to join units. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.