Nexel, 2 Shelf, Push Cart, Poly-Green, 24"W x 18"D x 43"H, Pneumatic Casters, 2 Swivel, 2 Rigid

  • Mfr # B3055396

  • Zoro # G922788168


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43 in
Overall Length
18 in
Overall Width
24 in
Material
Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3055396
Zoro #
G922788168
UPC #
707022480376
Country of Origin
China

Dimensions

Overall Height
43 in
Overall Length
18 in
Overall Width
24 in

Details

Material
Steel
Number of Shelves
2
Color
Green
Shelf Capacity
800 lbs
Load Capacity
1200 lbs
Wire Shelving Type
General Purpose Cart
Assembled/Unassembled
Unassembled

Description

Nexel Shelf Carts open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 8" pneumatic stem casters, 2 rigid, 2 swivel. 1200 lb load capacity. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Includes 2 shelves, 1 safety push handle, and 4 pneumatic casters, 2 rigid, 2 swivel, 1 tie bar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.