Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Nexel, 2 Shelf, Push Cart, Poly-Green, 36"W x 18"D x 40"H, Poly Casters, 4 Swivel, 2 Brake
- Mfr # B3055424
- Zoro # G522792497
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Overall Length
18 in
Overall Width
36 in
Material
Steel
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3055424
- Zoro #
- G522792497
- UPC #
- 707022480659
- Country of Origin
- China
Dimensions
- Overall Height
- 40 in
- Overall Length
- 18 in
- Overall Width
- 36 in
Details
- Material
- Steel
- Color
- Green
- Load Capacity
- 1200 lbs
- Number of Shelves
- 2
- Shelf Capacity
- 800 lbs
- Wire Shelving Type
- General Purpose Cart
- Assembled/Unassembled
- Unassembled
Description
Nexel Shelf Carts open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5" polyurethane stem casters, 2 with brakes. 1200 lb load capacity. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.