Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Nexel, 2 Shelf, Shelf Cart, Chrome, 48"W x 21"D x 40"H, Poly Casters, 4 Swivel, 2 Brake
- Mfr # B2351781
- Zoro # G822793088
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Overall Length
21 in
Overall Width
48 in
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2351781
- Zoro #
- G822793088
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Color
- Silver
- Load Capacity
- 1200 lbs
- Number of Shelves
- 2
- Assembled/Unassembled
- Unassembled
- Wire Shelving Type
- ESD Shelf Cart
- Shelf Capacity
- 600 lbs
Dimensions
- Overall Height
- 40 in
- Overall Length
- 21 in
- Overall Width
- 48 in
Description
Perfect for transporting electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. ESD Adjustable Shelf Carts include 2 shelves, 4 posts, 3 sets aluminum shelf clips, 1 drag chain, and 4 polyurethane ESD swivel casters, 2 with brakes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.