
Nexel, 2 Shelf, Shelf Cart, Galvanized, 60"W x 18"D x 40"H, Poly Casters, 4 Swivel
Mfr # 188881
Zoro # G722786951
product price:Â $364.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Assembled/Unassembled
Unassembled
Overall Width
60 in
Overall Length
18 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
188881
Zoro #
G722786951
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
40 in
Overall Width
60 in
Overall Length
18 in
Details
Assembled/Unassembled
Unassembled
Color
Silver
Shelf Capacity
400 lbs
Wire Shelving Type
Adjustable Shelf Cart
Material
Steel
Load Capacity
1200 lbs
Number of Shelves
2
Description
Assembles quickly without tools. Shelves adjust on 1" increments. Numbered posts allow quick positioning at desired height. Convenient 4-way access. 5" polyurethane wheel swivel casters with donut bumpers. Solid galvanized steel, 18-gauge shelves are corrosion resistant for long life and double walled for maximum rigidity and strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.