Nexel 2 Shelf, Stainless Steel Wire Shelving Unit, Add On, 60"W x 30"D x 34"H

  • Mfr # B3149899

  • Zoro # G322791225


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
2
Depth
30 in
Shelving Type
Add-On Unit
Shelf Capacity
600 lbs
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3149899
Zoro #
G322791225
UPC #
-
Country of Origin
China

Dimensions

Depth
30 in
Height
34 in
Width
60 in

Details

Number of Shelves
2
Shelving Type
Add-On Unit
Shelf Capacity
600 lbs
Color
Stainless Steel
Material
304 Stainless Steel

Description

Stainless Steel Add-On Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Add-On Unit includes 2 posts with leveling feet, 2 wire shelves , S hooks, and plastic snap on sleeves to secure shelves to posts. Includes 2 posts, 2 shelves, S hooks and snap on sleeves. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.