Nexel 2 Shelf, Stainless Steel Wire Shelving Unit, Starter, 60"W x 14"D x 34"H

  • Mfr # B3149586

  • Zoro # G522789602


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Height
34 in
Shelf Capacity
600 lbs
Color
Stainless Steel
Depth
14 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3149586
Zoro #
G522789602
UPC #
-
Country of Origin
China

Dimensions

Height
34 in
Width
60 in
Depth
14 in

Details

Shelf Capacity
600 lbs
Color
Stainless Steel
Number of Shelves
2
Shelving Type
Starter Unit
Material
304 Stainless Steel

Description

Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 2 wire shelves and plastic snap on sleeves to secure shelves to posts. Includes 4 posts, 2 shelves and snap on sleeves. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.