Nexel 3 Shelf, Nexelate Silver Epoxy Wire Shelving Unit, Add On, 24"W x 14"D x 54"H

  • Mfr # B3151927

  • Zoro # G422796137


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
3
Shelving Type
Add-On Unit
Material
Steel
Depth
14 in
Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3151927
Zoro #
G422796137
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
54 in
Width
24 in

Details

Number of Shelves
3
Shelving Type
Add-On Unit
Material
Steel
Shelf Capacity
800 lbs
Color
Silver

Description

Nexelate Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 3 shelves, snap-on sleeves and S-hooks to join units. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.