Nexel 3 Shelf, Nexelate Silver Epoxy Wire Shelving Unit, Starter, 72"W x 30"D x 54"H
- Mfr # B3152150
- Zoro # G922794954
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Depth
30 in
Height
54 in
Material
Steel
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3152150
- Zoro #
- G922794954
- UPC #
- -
- Country of Origin
- China
- Shelving Type
- Starter Unit
- Material
- Steel
- Number of Shelves
- 3
- Color
- Silver
- Shelf Capacity
- 600 lbs
Dimensions
- Width
- 72 in
- Depth
- 30 in
- Height
- 54 in
Description
Starter Units feature an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.