
Nexel 3 Shelf, Nexelon Blue Wire Shelving Unit, Add On, 60"W x 14"D x 34"H
Mfr # B3151565
Zoro # G122789538
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
3
Shelf Capacity
600 lbs
Height
34 in
Depth
14 in
Shelving Type
Add-On Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3151565
Zoro #
G122789538
UPC #
-
Country of Origin
China
Dimensions
Height
34 in
Depth
14 in
Width
60 in
Details
Number of Shelves
3
Shelf Capacity
600 lbs
Shelving Type
Add-On Unit
Material
Steel
Color
Blue
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 3 shelves, snap-on sleeves and S-hooks to join units. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.