
Nexel 3 Shelf, Nexelon Blue Wire Shelving Unit, Starter, 36"W x 24"D x 54"H
Mfr # B3151619
Zoro # G722790309
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
3
Depth
24 in
Height
54 in
Material
Steel
Shelving Type
Starter Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3151619
Zoro #
G722790309
UPC #
-
Country of Origin
China
Dimensions
Depth
24 in
Height
54 in
Width
36 in
Details
Number of Shelves
3
Material
Steel
Shelving Type
Starter Unit
Shelf Capacity
800 lbs
Color
Blue
Description
Starter Units feature a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.