
Nexel 3 Shelf, Nexelon Blue Wire Shelving Unit, Starter, 48"W x 24"D x 34"H
Mfr # B3151660
Zoro # G022792126
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Color
Blue
Shelving Type
Starter Unit
Number of Shelves
3
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3151660
Zoro #
G022792126
UPC #
-
Country of Origin
China
Dimensions
Depth
24 in
Width
48 in
Height
34 in
Details
Color
Blue
Shelving Type
Starter Unit
Number of Shelves
3
Material
Steel
Shelf Capacity
800 lbs
Description
Starter Units feature a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 3 wire shelves and plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.